Zoro Homepage

1-1/4" x 1" NOM C Reducing 90 Degree Long Radius Elbow

  • Mfr # 607LTR 11/4X1

  • Zoro # G5148701


product price: $20.35
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4" x 1"
Outside Dia.
1-3/8" x 1-1/8"
Max. Pressure
351 psi@200 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607LTR 11/4X1
Zoro #
G5148701
UPC #
039923317223
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1"
Outside Dia.
1-3/8" x 1-1/8"
Fitting Side B Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 in

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.