Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Bronze Ball Valve Inline

  • Mfr # T58570UL 1

  • Zoro # G5273703


product price: $72.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58570UL 1
Zoro #
G5273703
UPC #
039923678539
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.94 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
2.38 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Flammable Fluids, Gas
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Silicon Bronze
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Compliance
ANSI/ASME B16.33, CGA 3.16, CSA, CUL YSDT7, UL842
Max. Pressure
250 PSI CWP
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Body Material
Bronze
Handle Type
Lever
Standards
ANSI/ASME B16.33, CGA 3.16, UL842 CUL YSDT7 CSA
Seat Material
RPTFE
Temp. Range
-20 Degrees to 400 Degrees F
Features
The NIBCO(R) bronze ball valve is UL Listed for natural and LP gas and flammable fluid applications.
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
250 PSI
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Flammable Fluids, Gas, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.