1 Pro-Push Lead Free Ball Valve
- Mfr # H-62704W
- Zoro # G824154153
product price:Â
$
75.25
/ea
Key Features
Pipe Size
1 in x 1 in
Overall Width
2.6 in
Body Material
Brass
Connection Type
Push
Overall Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-62704W
- Zoro #
- G824154153
- UPC #
- 018394002098
- Country of Origin
- China
- Body Material
- Brass
- Connection Type
- Push
- Item
- Valves
Dimensions
- Pipe Size
- 1 in x 1 in
- Overall Width
- 2.6 in
- Overall Length
- 5.3 in
- Overall Height
- 1.4 in
Description
Easily control flow with this quarter-turn valve. Webstone's lead free ProPush line is one of the most complete and versatile lines in the industry. The easy push-on connections may be used with Copper, CPVC, or PEX. Designed for use with in residential or commercial plumbing systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.