Nibco

1/2" NOM C Copper Coupling with Stop (Discontinued)



This Product is Discontinued
Shop for all Copper Fittings

Key Features

  • Tube Fitting Material Wrot Copper
  • Specific Fitting Shape Coupling
  • Fitting Connection Type C x C
  • Basic Pipe Fitting Material Metal
  • Tube Size 1/2"
See all product information

Product Information

Dimensions

Tube Size 1/2"
Outside Dia. 5/8"
Fitting Side A Copper Tube Size 1/2 in
Fitting Side B Tube Outer Diameter 5/8 in
Fitting Side A Tube Outer Diameter 5/8 in
Fitting Side B Copper Tube Size 1/2 in

Details

Item Coupling with Stop
Tube Fitting Material Wrot Copper
Specific Fitting Shape Coupling
Fitting Connection Type C x C
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Coupling
Standards ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Temp. Range -20 Degrees to 400 Degrees F
Max. Pressure 577 psi @ 200 Degrees F
Specific Pipe Fitting Shape Coupling
Pipe Fitting Connection Type C x C
Application Air, Gases, Potable Water
Maximum Operating Temperature 400 Degrees F
Fitting Side B Connection Type Cup
Includes Center Stop Rolled Center Stop
Material Grade C12200
Minimum Operating Temperature 20 Degrees F
Maximum Operating Pressure 577 psi @ 200 Degrees F
Resistance Properties Dezincification-Resistant
Fitting Material Wrot Copper
Fitting Side A Connection Type Cup

Description

Coupling, Rolled Tube Stop, Standards ASME/ANSI B16.22

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products