1/2" x 3/8" x 3/8" NOM C Copper Reducing Tee
Mfr # 611RR 1/2X3/8X3/8
Zoro # G5148071
product price: $9.69
/eaKey Features
Fitting Connection Type
C x C x C
Tube Size
1/2" x 3/8" x 3/8"
Outside Dia.
5/8" x 1/2" x 1/2"
Max. Pressure
577 psi@200 Degrees F
Specific Fitting Shape
Reducing Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611RR 1/2X3/8X3/8
Zoro #
G5148071
UPC #
039923327185
Country of Origin
United States
Dimensions
Tube Size
1/2" x 3/8" x 3/8"
Outside Dia.
5/8" x 1/2" x 1/2"
Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Copper Tube Size
3/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 3 Copper Tube Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
3/8 in
Description
Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.