1/4" NOM FTG x C Copper 45 Degree Elbow
Mfr # 6062 1/4
Zoro # G2624842
product price: $5.99
/eaKey Features
Fitting Connection Type
FTG x C
Tube Size
1/4"
Outside Dia.
3/8"
Max. Pressure
912 psi @ 100 Degrees F
Pipe Fitting Connection Type
FTG x C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6062 1/4
Zoro #
G2624842
UPC #
039923311863
Country of Origin
United States
Dimensions
Tube Size
1/4"
Outside Dia.
3/8"
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Copper Tube Size
1/4 in
Fitting Side A Copper Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 1 Copper Tube Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Copper Tube Size
1/4 in
Description
Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.