1/4 Psh Tmv With Check & Fittings
- Mfr # H-77610W
- Zoro # G824153279
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Width
3.74 in
Overall Height
1.69 in
Length
4.13 in
Body Material
LF DZR Brass
Connection
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-77610W
- Zoro #
- G824153279
- UPC #
- 018394019836
- Country of Origin
- China
- Body Material
- LF DZR Brass
- Item
- Valves
- Connection
- Push
- Application - Valves
- Residential Plumbing, Commercial Plumbing
Dimensions
- Width
- 3.74 in
- Overall Height
- 1.69 in
- Length
- 4.13 in
- Pipe Size
- 1/4 in x 1/4 in
Description
Webstone offers a wide array of mixing valves and accessories for a host of applications and system requirements. This particular series of valves is suitable for point-of-use applications, specifically those where a more descrete asthetic is desired. Designed for use with water in residential or commercial plumbing systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.