Shop NIBCO
See all product information
Create Account
Pc-480-Y-Lead Free 3/4 Press Ring Check Valve Brass Y
- Mfr # NF932X8
- Zoro # G724154734
product price:Ā
$
246.99
/ea
Free Shipping & Returns
Key Features
Connection
Press
Length
4.5 in
Width
1.9 in
Application - Valves
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Overall Height
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF932X8
- Zoro #
- G724154734
- UPC #
- 039923430496
- Country of Origin
- United States
- Item
- Valves
- Connection
- Press
- Application - Valves
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Dimensions
- Length
- 4.5 in
- Width
- 1.9 in
- Overall Height
- 1.9 in
Description
The Ring Check valveās design has an in-line, spring assisted self-closing disc. The two-piece valve features a stainless steel stem and resilient PTFE disc. The valve is recommended for domestic hot and cold water, HVAC (condensers, chilled water, hot water heating). As an addition to the NIBCO Press System, the press end connections make the Ring Check quick and easy to install. he.When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.