This item is Discontinued.

Nibco 2-1/2" NOM C Copper Rolled Tube Stop Coupling U600 21/2

2-1/2" NOM C Copper Rolled Tube Stop Coupling (Discontinued)

  • Mfr # U600 21/2
  • Zoro # G3351801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U600 21/2
Zoro #
G3351801
UPC #
094700868626
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Outside Dia.
2-5/8"

Details

Fitting Connection Type
C x C
Max. Pressure
336 psi @ 100 Degrees F
Item
Coupling, Rolled Tube Stop
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Coupling
Standards
ASME/ANSI B16.24
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Material
Wrot Copper

Description

Coupling, Rolled Tube Stop, Specific Fitting Shape Coupling, Standards ASME/ANSI B16.24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.