This item is Discontinued.

Nibco 2" NOM C Copper Tee U611 2

2" NOM C Copper Tee (Discontinued)

  • Mfr # U611 2
  • Zoro # G1630002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U611 2
Zoro #
G1630002
UPC #
39923329707
Country of Origin
United States

Dimensions

Tube Size
2"
Outside Dia.
2-1/8"

Details

Item
Tee
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Tee
Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Max. Pressure
364 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
C x C
Standards
ASME/ANSI B16.22

Description

Tee, Specific Fitting Shape Tee, Standards ASME/ANSI B16.22

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.