Zoro Homepage

2" NOM C x 2" MNPT Copper Adapter

  • Mfr # 604 2

  • Zoro # G2662012


product price: $17.69
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
2-1/8" x 2"
Max. Pressure
364 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604 2
Zoro #
G2662012
UPC #
039923303783
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
2-1/8" x 2"
Pipe Size (Fittings)
2"
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side B Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
364 psi @ 100 Degrees F
Item
Adapter
Standards
ASME/ANSI B16.22
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x MNPT
Pipe Fitting Material
Wrot Copper
Maximum Operating Pressure
364 psi @ 100 Degrees F
Fitting Material
Wrot Copper
Application
Air, Gases, Potable Water
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Material Grade
C12200
Fitting Side B Connection Type
MNPT
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Fitting Shape
Straight
For Media Type
Air, Gases, Potable Water
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
364 psi
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Sweat Fitting Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.