Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" NOM C Copper 90 Degree Close Rough Elbow

  • Mfr # 607 31/2

  • Zoro # G5150117


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
3-1/2"
Outside Dia.
3-5/8"
Max. Pressure
243 psi@200 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607 31/2
Zoro #
G5150117
UPC #
039923313461
Country of Origin
United States

Dimensions

Tube Size
3-1/2"
Outside Dia.
3-5/8"
Fitting Side A Copper Tube Size
3 1/2 in
Fitting Side B Tube Outer Diameter
3 5/8 in
Fitting Side B Copper Tube Size
3 1/2 in
Fitting Side A Tube Outer Diameter
3 5/8 in
Fitting Side 1 Tube Outer Diameter
3 5/8 in
Fitting Side 2 Copper Tube Size
3 1/2 in
Fitting Side 1 Copper Tube Size
3 1/2 in
Fitting Side 2 Tube Outer Diameter
3 5/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
243 psi@200 Degrees F
Item
90 Degree Close Rough Elbow
Basic Pipe Fitting Material
Metal
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; MSS SP-109 (5 in To 8 in); NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Application
Air, Gases, Potable Water
Fitting Side B Connection Type
Cup
Material Grade
C12200
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
243 psi @ 200 Degrees F
Fitting Material
Wrot Copper
Fitting Shape
90 Degrees Close Rough Elbow
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Cup
For Media Type
Air, Gases, Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
243 psi

Description

Sweat Fitting Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 1/2 in, Fitting Side B Copper Tube Size 3 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 5/8 in, Fitting Side B Tube Outer Diameter 3 5/8 in, Maximum Operating Pressure 243 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.