Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Copper Sweat X 3/4 in. D Copper Sweat Copper Tee, 80PK

  • Mfr # CP-W01675J

  • Zoro # G916385588


product price: $151.99
/pk 80, $1.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-W01675J
Zoro #
G916385588
UPC #
40685768205126
Country of Origin
United States

Details

Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Copper *Number in Package: 10 *Packaging Type: Bagged *Product Type: Tee *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: 3/4 *End 3 Type: Copper Sweat *End 1 Diameter: 3/4 *End 1 Type: Copper Sweat *End 2 Diameter: 3/4 *End 2 Type: Copper Sweat *Maximum Working Pressure: 582 *Maximum Working Temperature: 400 *NSF Listing: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.