Zoro Homepage

3/8" NOM C Copper Cap

  • Mfr # 617 3/8

  • Zoro # G5147782


product price: $1.49
/ea

Key Features

Fitting Connection Type
C
Tube Size
3/8"
Outside Dia.
1/2"
Max. Pressure
623 psi@200 Degrees F
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617 3/8
Zoro #
G5147782
UPC #
039923306241
Country of Origin
United States

Dimensions

Tube Size
3/8"
Outside Dia.
1/2"
Compatible Copper Tube Size
3/8 in
Compatible Tube Outer Diameter
1/2 in

Details

Fitting Connection Type
C
Max. Pressure
623 psi@200 Degrees F
Item
Cap
Specific Pipe Fitting Shape
Cap
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas)
Specific Fitting Shape
Cap
Pipe Fitting Connection Type
C
Pipe Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Fitting Material
Wrot Copper
Application
Air, Potable Water
Maximum Operating Pressure
623 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
623 psi
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
For Media Type
Air, Potable Water

Description

Cap, Application Air, Potable Water, Compatible Copper Tube Size 3/8 in, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Material Grade C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.