Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco Adapter, Female, 1/2", Press X FIP, PK5 9024650PCCP

Adapter, Female, 1/2", Press X FIP, PK5 (Discontinued)

  • Mfr # 9024650PCCP
  • Zoro # G3908289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024650PCCP
Zoro #
G3908289
UPC #
039923308078
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter,Female,1/2",Press X FIP,PK5
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x FPT
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Operating Pressure - Maximum
200 psi
Fitting Shape
Straight
Compatible Tool Brand
NIBCO
Operating Temperature - Minimum
-20 Degrees F
Application
Tubing Systems
O-Ring Material
EPDM
Color
Copper
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Compatible Tube Material
Copper
Fitting Features
Drain
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Connector Type
Adapter
Series
PC603

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.