Shop NIBCO

Ball Valve, 316 Stainless Steel, 1 1/4"

  • Mfr # NF99PCB
  • Zoro # G224878239

product price: 
$
153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Operating Temperature - Maximum
250 Degrees F
For Media
Water
Handle Type
Lever
Seal Material
EPDM
Vented Ball Valve
Non-Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99PCB
Zoro #
G224878239
UPC #
039923416803
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Handle Type
Lever
Seal Material
EPDM
Vented Ball Valve
Non-Vented
Ball Port Style
Full Port
Connection Type - Side 2
PEX
Stem Material
Brass
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Manufacturer Warranty
2 yr
Seat Material
RPTFE
Body Material
Brass
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
Handle Material
Plated Steel
Color - Valve Handle
White
Ball Material
316 Stainless Steel
Valve Ways
2-Way
Valve Series
PCPX-FP600A-LF

Dimensions

Ball Opening Size
1.25 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
4.37 in
Overall Length
4.28 in
Handle Height
2.58 in
Length
4.28 in

Description

Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.