Ball Valve, 316 Stainless Steel, 1/2"

  • Mfr # NFB85HL6
  • Zoro # G324787851
product price: 
$
67.19
/ea

Key Features

Ball Opening Size
0.5 in
Valve Body Style
Straight
Vented Ball Valve
Vented
Handle Height
1.96 in
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB85HL6
Zoro #
G324787851
UPC #
039923448255
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Valve Body Style
Straight
Vented Ball Valve
Vented
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Ball Material
316 Stainless Steel
Seat Material
RPTFE
Manufacturer Warranty
5 yr
For Media
Water
Valve Construction
Two-Piece
Body Material
Bronze
Connection Type - Side 2
Press
Ball Port Style
Full Port
Handle Material
Carbon Steel
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Stem Type
Blowout Resistant
Stem Material
Stainless Steel
Valve Ways
2-Way
Handle - Locking
Locking
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seal Material
EPDM

Dimensions

Ball Opening Size
0.5 in
Handle Height
1.96 in
Nominal Valve Size
1/2 in
Overall Length
3.1 in
Handle Length
3.96 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Length
3.1 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews