Ball Valve, 316 Stainless Steel, 3/4"

  • Mfr # NFB85HN8
  • Zoro # G124790730
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Straight
Color - Valve Body
Bronze
Ball Port Style
Full Port
Operating Temperature - Minimum
15 Degrees F
Connection Size - Side 2
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB85HN8
Zoro #
G124790730
UPC #
039923448316
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Valve Body Style
Straight
Color - Valve Body
Bronze
Ball Port Style
Full Port
Operating Temperature - Minimum
15 Degrees F
Handle Type
Lever
Manufacturer Warranty
5 yr
Connection Type - Side 2
Press
Valve Construction
Two-Piece
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Body Material
Bronze
Maximum Pressure - Operating
250 psi
Handle - Locking
Non-Locking
For Media
Water
Handle Material
Plated Steel
Valve Ways
2-Way
Stem Material
Stainless Steel
Seal Material
EPDM
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Ball Material
316 Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant

Dimensions

Connection Size - Side 2
3/4 in
Handle Height
2.28 in
Ball Opening Size
0.75 in
Overall Length
3.96 in
Connection Size - Side 1
3/4 in
Handle Length
4.76 in
Nominal Valve Size
3/4 in
Length
3.96 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews