Ball Valve, Brass, 1/2"

  • Mfr # HP840X6
  • Zoro # G024878392
product price: 
$
50.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Manufacturer Warranty
10 yr
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle - Locking
Non-Locking
Maximum Pressure - Operating
250 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP840X6
Zoro #
G024878392
UPC #
039923422873
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Manufacturer Warranty
10 yr
Handle - Locking
Non-Locking
Maximum Pressure - Operating
250 psi
For Media
Water
Valve Ways
2-Way
Handle Type
Lever
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Operating Temperature - Maximum
250 Degrees F
Body Material
Silicon Bronze
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Handle Material
Carbon Steel
Seal Material
EPDM
Color - Valve Handle
White
Connection Gender - Side 1
Female
Stem Material
Silicon Bronze
Connection Gender - Side 2
Female
Valve Body Style
Straight
Valve Construction
Two-Piece
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Brass
Seat Material
RPTFE
Connection Type - Side 1
Press
Ball Port Style
Full Port

Dimensions

Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Overall Length
3.77 in
Handle Length
4.04 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.5 in
Handle Height
2.03 in
Length
3.77 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews