Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # NFB840X8
  • Zoro # G124877936

product price: 
$
67.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stem Material
Silicon Bronze
Handle Height
2.28 in
Handle Type
Lever
Nominal Valve Size
3/4 in
Handle Length
4.76 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB840X8
Zoro #
G124877936
UPC #
039923447418
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Stem Material
Silicon Bronze
Handle Type
Lever
Seal Material
EPDM
Body Material
Bronze
Color - Valve Handle
White
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Gender - Side 2
Female
Valve Ways
2-Way
For Media
Water
Vented Ball Valve
Vented
Connection Type - Side 1
Press
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Seat Material
RPTFE
Ball Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61

Dimensions

Handle Height
2.28 in
Nominal Valve Size
3/4 in
Handle Length
4.76 in
Overall Length
5 in
Ball Opening Size
0.75 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Length
5 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.