Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1 1/4"
- Mfr # NF84C0B
- Zoro # G324878153
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Overall Length
6.64 in
Vented Ball Valve
Non-Vented
Nominal Valve Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C0B
- Zoro #
- G324878153
- UPC #
- 039923347879
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Stem Type
- Blowout Resistant
- Handle Material
- Carbon Steel
- Vented Ball Valve
- Non-Vented
- Connection Gender - Side 2
- Female
- Ball Port Style
- Full Port
- Connection Gender - Side 1
- Female
- Handle - Locking
- Non-Locking
- Connection Type - Side 1
- Press
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Standards
- MSS SP-110
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Bronze
- Ball Material
- Brass
- Handle Type
- Lever
- Valve Construction
- Two-Piece
- Valve Ways
- 2-Way
- Connection Type - Side 2
- Press
- Manufacturer Warranty
- 5 yr
- Stem Material
- Silicon Bronze
- Valve Body Style
- Straight
- Color - Valve Body
- Bronze
- Seat Material
- RPTFE
Dimensions
- Overall Length
- 6.64 in
- Nominal Valve Size
- 1 1/4 in
- Connection Size - Side 1
- 1 1/4 in
- Ball Opening Size
- 1.25 in
- Handle Height
- 3.05 in
- Connection Size - Side 2
- 1 1/4 in
- Length
- 6.64 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.