Ball Valve, Stainless Steel, 3/4"
- Mfr # NF84HC8
- Zoro # G224790814
product price:Â
$
81.95
/ea
Key Features
Connection Type - Side 1
Press
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Handle Type
Lever
Overall Length
5.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HC8
- Zoro #
- G224790814
- UPC #
- 039923348357
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Connection Type - Side 1
- Press
- Stem Material
- Stainless Steel
- Connection Gender - Side 1
- Female
- Handle Type
- Lever
- Seat Material
- RPTFE
- Ball Material
- Stainless Steel
- Standards
- MSS SP-110
- Handle - Locking
- Non-Locking
- Valve Body Style
- Straight
- Handle Material
- Carbon Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Valve Ways
- 2-Way
- Ball Port Style
- Full Port
- Connection Gender - Side 2
- Female
- Body Material
- Bronze
- Valve Construction
- Two-Piece
- Vented Ball Valve
- Vented
- Color - Valve Body
- Bronze
- Connection Type - Side 2
- Press
- Seal Material
- EPDM
- Stem Type
- Blowout Resistant
Dimensions
- Overall Length
- 5.05 in
- Ball Opening Size
- 0.75 in
- Connection Size - Side 1
- 3/4 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Handle Height
- 2.28 in
- Length
- 5.05 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.