Ball Valve, Brass, 1/2"

  • Mfr # HP84SX6
  • Zoro # G024877982
product price: 
$
61.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Opening Size
0.5 in
Handle Type
Lever
Connection Type - Side 2
Press
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84SX6
Zoro #
G024877982
UPC #
039923423054
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Handle Type
Lever
Connection Type - Side 2
Press
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Manufacturer Warranty
10 yr
Body Material
Silicon Bronze
Seal Material
EPDM
Ball Port Style
Full Port
Handle Material
Stainless Steel
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Valve Body Style
Straight
Seat Material
RPTFE
Ball Material
Brass
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Color - Valve Handle
White
Stem Material
Silicon Bronze
Valve Series
PC-585HP-LF

Dimensions

Ball Opening Size
0.5 in
Handle Length
4.04 in
Connection Size - Side 1
1/2 in
Overall Length
3.77 in
Handle Height
2.03 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Length
3.77 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews