Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1/2"
- Mfr # NF85006
- Zoro # G724790246
product price:Â
$
33.25
/ea
Key Features
Nominal Valve Size
1/2 in
Standards
MSS SP-110
Stem Material
Bronze
Handle Type
Lever
Connection Gender - Side 1
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85006
- Zoro #
- G724790246
- UPC #
- 039923367860
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Standards
- MSS SP-110
- Stem Material
- Bronze
- Handle Type
- Lever
- Connection Gender - Side 1
- Female
- Seal Material
- RPTFE
- Valve Construction
- Two-Piece
- Ball Material
- Brass
- Handle Material
- Carbon Steel
- Connection Type - Side 2
- Press
- Valve Ways
- 2-Way
- Maximum Pressure - Operating
- 250 psi
- Connection Gender - Side 2
- Female
- Stem Type
- Blowout Resistant
- Body Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Valve Body Style
- Straight
- Handle - Locking
- Non-Locking
- Vented Ball Valve
- Non-Vented
- Color - Valve Body
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Ball Port Style
- Full Port
- Seat Material
- RPTFE
Dimensions
- Nominal Valve Size
- 1/2 in
- Handle Height
- 1.96 in
- Overall Length
- 3.38 in
- Connection Size - Side 2
- 1/2 in
- Ball Opening Size
- 0.5 in
- Handle Length
- 3.96 in
- Connection Size - Side 1
- 1/2 in
- Length
- 3.38 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.