Shop NIBCO

Ball Valve, Brass, 2"

  • Mfr # NF8510D
  • Zoro # G824794199

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Bronze
Handle Type
Lever
Handle Height
3.56 in
Ball Port Style
Full Port
Seat Material
RPTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF8510D
Zoro #
G824794199
UPC #
039923368034
Country of Origin
United States

Dimensions

Handle Height
3.56 in
Ball Opening Size
2 in
Handle Length
6.75 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Overall Length
6.99 in
Connection Size - Side 2
2 in

Details

Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
Stem Material
Bronze
Handle Type
Lever
Ball Port Style
Full Port
Seat Material
RPTFE
Stem Type
Blowout Resistant
Standards
MSS SP-110
Valve Body Style
Straight
Ball Material
Brass
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Valve Ways
2-Way
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
Seal Material
RPTFE
Body Material
Bronze
Color - Valve Body
Bronze
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Gender - Side 2
Female

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.