Pc58580Lead Freesr 1 Press Ball Valve Spring Return l
- Mfr # NL840XA
- Zoro # G424154096
product price:
$
670.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.85 in
Body Material
Lead-Free Bronze
Overall Width
5.93 in
Overall Height
3.21 in
Pipe Size
1 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NL840XA
- Zoro #
- G424154096
- UPC #
- 039923406392
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.85 in
- Overall Width
- 5.93 in
- Overall Height
- 3.21 in
- Pipe Size
- 1 in x 1 in
Details
- Body Material
- Lead-Free Bronze
- Item
- Valves
- Connection Type
- Press
Description
The NIBCO Press System is user friendly, quick and easy to install. The ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve is made of lead-free* Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61 section 8 (Commercial Hot) and NSF/ANSI 372 listings. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, residential, mechanical and industrial applications.The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.