Ball Valve, Brass, 3/4"
- Mfr # NF841C8
- Zoro # G124783763
product price:Â
$
61.99
/ea
Key Features
Maximum Pressure - Operating
250 psi
Nominal Valve Size
3/4 in
Overall Length
5.05 in
Seal Material
EPDM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF841C8
- Zoro #
- G124783763
- UPC #
- 039923348234
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Construction
- Two-Piece
- Handle - Locking
- Locking
- Valve Ways
- 2-Way
- Stem Type
- Blowout Resistant
- Seat Material
- RPTFE
- Handle Type
- Lever
- Stem Material
- Silicon Bronze
- Handle Material
- Carbon Steel
- Connection Gender - Side 2
- Female
- Connection Type - Side 1
- Press
- Ball Port Style
- Full Port
- Connection Type - Side 2
- Press
- Ball Material
- Brass
- Color - Valve Body
- Bronze
- Vented Ball Valve
- Non-Vented
- Standards
- MSS SP-110
- Valve Body Style
- Straight
- Connection Gender - Side 1
- Female
- Body Material
- Bronze
Dimensions
- Nominal Valve Size
- 3/4 in
- Overall Length
- 5.05 in
- Handle Height
- 2.28 in
- Ball Opening Size
- 0.75 in
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Length
- 5.05 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.