Shop NIBCO
See all product information
Create Account
Ball Valve, Bronze, 1 1/2"
- Mfr # NF851CC
- Zoro # G124783046
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Carbon Steel
Nominal Valve Size
1 1/2 in
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF851CC
- Zoro #
- G124783046
- UPC #
- 039923368027
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Handle Material
- Carbon Steel
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Vented Ball Valve
- Non-Vented
- Seal Material
- RPTFE
- Ball Port Style
- Full Port
- Valve Ways
- 2-Way
- Seat Material
- RPTFE
- Standards
- MSS SP-110
- Valve Body Style
- Straight
- Handle Type
- Lever
- Stem Material
- Bronze
- Valve Construction
- Two-Piece
- Ball Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Connection Gender - Side 1
- Female
- Stem Type
- Blowout Resistant
- Connection Type - Side 2
- Press
- Connection Gender - Side 2
- Female
- Color - Valve Body
- Bronze
- Body Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.