Ball Valve, Silicon Bronze, 1"

  • Mfr # NFB84HXA
  • Zoro # G624789470
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Seat Material
RPTFE
Overall Length
5.61 in
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HXA
Zoro #
G624789470
UPC #
039923447913
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Seat Material
RPTFE
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
For Media
Water
Seal Material
EPDM
Handle Type
Lever
Valve Ways
2-Way
Connection Type - Side 1
Press
Ball Port Style
Full Port
Ball Material
Silicon Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
Stem Type
Blowout Resistant
Body Material
Bronze
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Vented Ball Valve
Vented
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Series
PC-585-66-LF

Dimensions

Overall Length
5.61 in
Connection Size - Side 2
1 in
Handle Length
4.76 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Ball Opening Size
1 in
Handle Height
2.48 in
Length
5.61 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews