Shop NIBCO

Ball Valve, Bronze, 2 1/2"

  • Mfr # NF84HXE
  • Zoro # G424790331

product price: 
$
1,113.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 1
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle Length
8.06 in
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84HXE
Zoro #
G424790331
UPC #
039923369598
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Connection Type - Side 1
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
For Media
Water
Body Material
Bronze
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Stem Material
Stainless Steel
Valve Body Style
Straight
Valve Construction
Two-Piece
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Handle Type
Lever
Valve Ways
2-Way
Ball Material
Bronze
Vented Ball Valve
Vented
Color - Valve Handle
White
Connection Type - Side 2
Press
Manufacturer Warranty
5 yr
Color - Valve Body
Bronze
Seat Material
RPTFE
Handle Material
Carbon Steel
Valve Series
PC-585-66-LF

Dimensions

Handle Length
8.06 in
Ball Opening Size
2.5 in
Connection Size - Side 2
2 1/2 in
Handle Height
4.33 in
Nominal Valve Size
2 1/2 in
Overall Length
9.49 in
Connection Size - Side 1
2 1/2 in
Length
9.49 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.