Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NF85H3B
  • Zoro # G924787961
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Connection Size - Side 2
1 1/4 in
Handle Material
Carbon Steel
Ball Material
Stainless Steel
Vented Ball Valve
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85H3B
Zoro #
G924787961
UPC #
039923368072
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
Valve Ways
2-Way
Handle Material
Carbon Steel
Ball Material
Stainless Steel
Vented Ball Valve
Vented
Ball Port Style
Full Port
Handle - Locking
Locking
Standards
MSS SP-110
Manufacturer Warranty
5 yr
Handle Type
Lever
Connection Type - Side 1
Press
Seal Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Valve Body Style
Straight
Seat Material
RPTFE
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Body Material
Bronze
Valve Series
TPC-585-70-66

Dimensions

Connection Size - Side 2
1 1/4 in
Handle Length
6.75 in
Ball Opening Size
1.25 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
4.99 in
Handle Height
3.09 in
Length
4.99 in

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews