Ball Valve, Chrome-Plated Brass, 1"

  • Mfr # NF998KA
  • Zoro # G324878290
product price: 
$
93.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Seal Material
EPDM
Stem Material
Brass
Connection Type - Side 1
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998KA
Zoro #
G324878290
UPC #
039923414663
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Seal Material
EPDM
Stem Material
Brass
Connection Type - Side 1
Press
Color - Valve Handle
White
Ball Material
Chrome-Plated Brass
For Media
Water
Handle Type
Lever
Valve Ways
2-Way
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Manufacturer Warranty
2 yr
Connection Gender - Side 2
Female
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle Material
Carbon Steel
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Ball Port Style
Full Port
Body Material
Brass
Valve Series
PC-FP600A-LF

Dimensions

Nominal Valve Size
1 in
Overall Length
3.64 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Height
3.15 in
Handle Length
4.17 in
Ball Opening Size
1 in
Length
3.64 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews