Ball Valve, Chrome-Plated Brass, 1/2"

  • Mfr # NF99SX6
  • Zoro # G424878206
product price: 
$
50.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connection Type - Side 1
Press
Ball Opening Size
0.5 in
Color - Valve Handle
White
Handle Length
3.78 in
Stem Type
Blowout Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99SX6
Zoro #
G424878206
UPC #
039923417435
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Connection Type - Side 1
Press
Color - Valve Handle
White
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Valve Body Style
Straight
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Ball Material
Chrome-Plated Brass
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 2
Press
Stem Material
Brass
Handle Material
Plated Steel
Seal Material
EPDM
For Media
Water
Manufacturer Warranty
2 yr
Vented Ball Valve
Non-Vented
Body Material
Brass
Valve Series
PC-FP600A-S-LF

Dimensions

Ball Opening Size
0.5 in
Handle Length
3.78 in
Connection Size - Side 1
1/2 in
Overall Length
5.76 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.83 in
Length
5.76 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews