Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF99KH8
  • Zoro # G824878011
product price: 
$
94.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Ball Opening Size
0.75 in
Ball Material
Chrome-Plated Brass
Handle Length
4.13 in
Connection Size - Side 2
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KH8
Zoro #
G824878011
UPC #
039923414748
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Hose Connection, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Chrome-Plated Brass
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Seat Material
RPTFE
Stem Type
Blowout Resistant
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Manufacturer Warranty
2 yr
For Media
Water
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Color - Valve Handle
White
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Seal Material
EPDM
Valve Ways
2-Way
Handle Material
Carbon Steel
Handle Type
Lever
Stem Material
Brass
Handle - Locking
Non-Locking
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Dimensions

Ball Opening Size
0.75 in
Handle Length
4.13 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.06 in
Overall Length
3.52 in
Length
3.52 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Hose Connection, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews