Shop NIBCO

Ball Valve - Lead-Free, Full Port, Press

  • Mfr # NL840XA

  • Zoro # G324786977


product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.56 in
Ball Port Style
Full Port
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Ball Opening Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL840XA
Zoro #
G324786977
UPC #
039923406392
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close
Ball Port Style
Full Port
Color - Valve Body
Bronze
Connection Type - Side 1
Press
For Media
Water
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Stem Type
Blowout Resistant
Handle - Locking
Non-Locking
Color - Valve Handle
White
Handle Material
Carbon Steel
Handle Type
Spring-Return Lever
Ball Material
Brass
Manufacturer Warranty
5 yr
Body Material
Bronze
Stem Material
Silicon Bronze
Seal Material
EPDM
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Standards
IAPMO/ANSI Z1157, MSS SP-110/145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 2
Press
Valve Ways
2-Way
Connection Gender - Side 2
Female
Seat Material
RPTFE
Vented Ball Valve
Vented

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Ratings & reviews