Shop NIBCO

Ball Valve, Silicon Bronze, 1"

  • Mfr # NFB84LFA
  • Zoro # G224791453

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Valve Ways
2-Way
Color - Valve Body
Bronze
Manufacturer Warranty
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84LFA
Zoro #
G224791453
UPC #
039923449917
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Valve Ways
2-Way
Color - Valve Body
Bronze
Manufacturer Warranty
5 yr
Body Material
Bronze
For Media
Water
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Ball Material
Silicon Bronze
Seat Material
RPTFE
Handle - Locking
Locking
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Valve Body Style
Straight
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Stem Material
Stainless Steel
Handle Material
Carbon Steel
Vented Ball Valve
Vented
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Series
PC-585-66-LF

Dimensions

Overall Length
5.61 in
Connection Size - Side 1
1 in
Handle Length
4.76 in
Handle Height
2.48 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Ball Opening Size
1 in
Length
5.61 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.