Ball Valve, Stainless Steel, 3/4"

  • Mfr # HP84HT8
  • Zoro # G524793201
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Color - Valve Body
Bronze
Seal Material
EPDM
Handle Length
4.18 in
Overall Length
4.93 in
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HT8
Zoro #
G524793201
UPC #
039923423184
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Color - Valve Body
Bronze
Seal Material
EPDM
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Stem Material
Stainless Steel
Connection Gender - Side 2
Female
Valve Construction
Two-Piece
Valve Body Style
Straight
Handle - Locking
Non-Locking
Handle Material
Carbon Steel
Color - Valve Handle
White
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Ball Material
Stainless Steel
Valve Ways
2-Way
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Handle Type
Lever
Connection Gender - Side 1
Female
Seat Material
RPTFE
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Stem Type
Blowout Resistant
Body Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Valve Series
PC-585HP-66-LF

Dimensions

Handle Length
4.18 in
Overall Length
4.93 in
Connection Size - Side 1
3/4 in
Handle Height
2.31 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Length
4.93 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews