Ball Valve, Silicon Bronze, 1/2"

  • Mfr # NFB84NX6
  • Zoro # G424878039
product price: 
$
70.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Vented Ball Valve
Vented
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Ball Opening Size
0.5 in
Handle Length
3.96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84NX6
Zoro #
G424878039
UPC #
039923447999
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Vented Ball Valve
Vented
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Seat Material
RPTFE
Body Material
Bronze
For Media
Water
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Stem Type
Blowout Resistant
Handle Material
Stainless Steel
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Material
Stainless Steel
Handle Type
Lever
Ball Material
Silicon Bronze
Connection Gender - Side 2
Female
Valve Ways
2-Way
Ball Port Style
Full Port
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Seal Material
EPDM

Dimensions

Ball Opening Size
0.5 in
Handle Length
3.96 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Length
3.93 in
Handle Height
1.96 in
Connection Size - Side 2
1/2 in
Length
3.93 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews