Shop NIBCO

Ball Valve, Silicon Bronze, 3"

  • Mfr # HP84LXF
  • Zoro # G724793698

product price: 
$
1,606.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
For Media
Water
Connection Type - Side 1
Press
Body Material
Silicon Bronze
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84LXF
Zoro #
G724793698
UPC #
039923430144
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI
Seal Material
EPDM
For Media
Water
Connection Type - Side 1
Press
Body Material
Silicon Bronze
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
White
Connection Gender - Side 2
Female
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Handle Material
Carbon Steel
Ball Port Style
Full Port
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Handle Type
Lever
Stem Material
Silicon Bronze
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Seat Material
RPTFE
Ball Material
Silicon Bronze
Valve Ways
2-Way
Color - Valve Body
Bronze
Manufacturer Warranty
10 yr
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented

Dimensions

Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Overall Length
10.51 in
Connection Size - Side 2
3 in
Handle Length
12.06 in
Handle Height
4.71 in
Ball Opening Size
3 in
Length
10.51 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.