Ball Valve, Silicon Bronze, 3/4"

  • Mfr # NFB843X8
  • Zoro # G824784107
product price: 
$
84.85
/ea

Key Features

Color - Valve Handle
White
Manufacturer Warranty
5 yr
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Valve Construction
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB843X8
Zoro #
G824784107
UPC #
039923447609
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Hose Connection
Color - Valve Handle
White
Manufacturer Warranty
5 yr
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Valve Construction
Two-Piece
Seal Material
EPDM
Connection Gender - Side 1
Female
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Body Material
Bronze
For Media
Water
Stem Type
Blowout Resistant
Handle - Locking
Non-Locking
Valve Ways
2-Way
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Stem Material
Silicon Bronze
Ball Material
Silicon Bronze
Ball Port Style
Full Port
Connection Type - Side 1
Press
Valve Body Style
Straight
Valve Series
PC-585-80-LF-HC

Dimensions

Handle Length
4.76 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Overall Length
4.32 in
Handle Height
2.28 in
Connection Size - Side 1
3/4 in
Length
4.32 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Hose Connection, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews