Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NF595LFC
  • Zoro # G624786141
product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Connection Size - Side 1
1 1/2 in
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 2
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595LFC
Zoro #
G624786141
UPC #
039923441508
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
For Media
Water
Valve Ways
2-Way
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 2
Press
Vented Ball Valve
Non-Vented
Color - Valve Body
Bronze
Valve Construction
Three-Piece
Handle Material
Carbon Steel
Seat Material
RPTFE
Ball Material
Stainless Steel
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Stem Material
Silicon Bronze
Color - Valve Handle
White
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Handle Type
Lever
Connection Gender - Side 2
Female
Body Material
Bronze
Handle - Locking
Locking
Ball Port Style
Full Port
Valve Series
PC-595-Y/R-LF

Dimensions

Connection Size - Side 1
1 1/2 in
Handle Length
6.75 in
Ball Opening Size
1.5 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.34 in
Overall Length
10.25 in
Length
10.25 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & reviews