Shop NIBCO
See all product information
Create Account
F51Tb-V-Bbv1-1/2 Flange CPVC True Union Ball Valve Vent Modd
- Mfr # MB937AC
- Zoro # G424154027
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.41 in
Body Material
CPVC - Chlorinated Polyvinyl Chloride
Pipe Size
1-1/2 in
Overall Length
10.05 in
Connection Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB937AC
- Zoro #
- G424154027
- UPC #
- 039923415097
- Country of Origin
- United States
- Item
- Valves
- Body Material
- CPVC - Chlorinated Polyvinyl Chloride
- Connection Type
- Flanged
Dimensions
- Overall Width
- 6.41 in
- Pipe Size
- 1-1/2 in
- Overall Length
- 10.05 in
- Overall Height
- 5 in
Description
All inner surfaces of the Tru-Bloc bleach ball valve are kept constantly wetted and vented to the upstream side when the valve is in the closed position, eliminating the conditions required for gas accumulation and caustic crystallization in the body cavity. The Tru-Bloc valve is engineered with a self-adjusting seat and upstream and downstream blocking capability to stop flow when an alternate union is removed for servicing the piping system. The valve can be easily joined with the flanged end connections. Please refer to Chemtrol technical data sheets, valve selection guides and catalogs for engineering and installation information. Corzan CPVC Schedule 80 thermoplastics demonstrate excellent mechanical strength over broad temperature range, outstanding underground performance and superior hydraulics. Chemtrol Corzan CPVC valves are lightweight, easy to install, maintenance-free and will not rust, scale, pit or corrode. Choose Chemtrol valves for the most reliable, versatile and economical valve option in commercial and industrial applications. Because Chemtrol is a NIBCO brand the flow-control valves are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.