Shop NIBCO

Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NF84C5C
  • Zoro # G124789451

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
1 1/2 in
Seal Material
EPDM
Seat Material
RPTFE
Handle - Locking
Non-Locking
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84C5C
Zoro #
G124789451
UPC #
039923348562
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Seal Material
EPDM
Seat Material
RPTFE
Handle - Locking
Non-Locking
Valve Ways
2-Way
Stem Type
Blowout Resistant
Ball Material
Stainless Steel
Vented Ball Valve
Vented
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Body Material
Bronze
Connection Gender - Side 2
Female
Stem Material
Stainless Steel
Handle Type
Lever
Operating Temperature - Minimum
15 Degrees F
Connection Type - Side 1
Press
Standards
MSS SP-110
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Handle Material
Zinc-Plated Steel
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Ball Port Style
Full Port

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.