Ball Valve, Stainless Steel, 3/4"

  • Mfr # NF5Y5F8
  • Zoro # G624789357
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
Ball Material
Stainless Steel
Handle Type
Lever
Vented Ball Valve
Non-Vented
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF5Y5F8
Zoro #
G624789357
UPC #
039923441539
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Operating Temperature - Maximum
250 Degrees F
Ball Material
Stainless Steel
Handle Type
Lever
Vented Ball Valve
Non-Vented
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Valve Body Style
Straight
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Handle Material
Carbon Steel
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
For Media
Water
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Color - Valve Handle
White
Handle - Locking
Locking
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Seal Material
EPDM
Valve Construction
Three-Piece
Stem Type
Blowout Resistant
Stem Material
Stainless Steel
Seat Material
RPTFE

Dimensions

Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.28 in
Overall Length
7.23 in
Handle Length
4.76 in
Ball Opening Size
0.75 in
Length
7.23 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

Ratings & reviews