Shop NIBCO

Ball Valve, Stainless Steel, 1"

  • Mfr # HP84HLA
  • Zoro # G624783560

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
10 yr
Handle Material
Carbon Steel
Nominal Valve Size
1 in
Stem Type
Blowout Resistant
Overall Length
5.19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HLA
Zoro #
G624783560
UPC #
039923422699
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Manufacturer Warranty
10 yr
Handle Material
Carbon Steel
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Ball Material
Stainless Steel
Stem Material
Stainless Steel
Body Material
Silicon Bronze
Valve Construction
Two-Piece
Seat Material
RPTFE
Valve Body Style
Straight
Color - Valve Handle
White
Color - Valve Body
Bronze
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
For Media
Water
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Valve Ways
2-Way
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Locking
Valve Series
PC-585HP-66-LF

Dimensions

Nominal Valve Size
1 in
Overall Length
5.19 in
Handle Height
2.74 in
Connection Size - Side 1
1 in
Ball Opening Size
1 in
Handle Length
4.75 in
Connection Size - Side 2
1 in
Length
5.19 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.