Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1"
- Mfr # NF85H0A
- Zoro # G624783058
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Connection Size - Side 2
1 in
Handle Material
Carbon Steel
Nominal Valve Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H0A
- Zoro #
- G624783058
- UPC #
- 039923367945
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Valve Construction
- Two-Piece
- Connection Type - Side 2
- Press
- Handle Material
- Carbon Steel
- Valve Ways
- 2-Way
- Stem Type
- Blowout Resistant
- Connection Gender - Side 2
- Female
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Color - Valve Body
- Bronze
- Handle Type
- Lever
- Ball Material
- Stainless Steel
- Vented Ball Valve
- Vented
- Connection Gender - Side 1
- Female
- Handle - Locking
- Non-Locking
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
- Standards
- MSS SP-110
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Seat Material
- RPTFE
- Body Material
- Bronze
- Connection Type - Side 1
- Press
- Seal Material
- RPTFE
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.