Shop NIBCO

Ball Valve, Stainless Steel, 1/2"

  • Mfr # HP84HH6
  • Zoro # G824789492

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Stem Type
Blowout Resistant
Handle Type
Lever
Valve Body Style
Straight
Nominal Valve Size
1/2 in
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HH6
Zoro #
G824789492
UPC #
039923429926
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Hose Connection
Stem Type
Blowout Resistant
Handle Type
Lever
Valve Body Style
Straight
Valve Ways
2-Way
For Media
Water
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press
Body Material
Silicon Bronze
Maximum Pressure - Operating
1,000 psi
Connection Type - Side 1
Press
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Seat Material
RPTFE
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Stem Material
Stainless Steel
Ball Port Style
Full Port
Ball Material
Stainless Steel
Connection Gender - Side 2
Female
Seal Material
EPDM

Dimensions

Nominal Valve Size
1/2 in
Ball Opening Size
0.5 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
2.03 in
Handle Length
4.04 in
Overall Length
3.65 in
Length
3.65 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Hose Connection, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.