Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1/2"
- Mfr # NF84C66
- Zoro # G724784740
product price:Â
$
67.19
/ea
Key Features
Overall Length
2.76 in
Connection Type - Side 1
Press
Manufacturer Warranty
5 yr
Seat Material
RPTFE
Valve Construction
Two-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C66
- Zoro #
- G724784740
- UPC #
- 039923348401
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, Stainless Steel Trim, Hose Connection
- Connection Type - Side 1
- Press
- Manufacturer Warranty
- 5 yr
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Stem Material
- Stainless Steel
- Ball Port Style
- Full Port
- Connection Type - Side 2
- GHT
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Vented Ball Valve
- Vented
- Handle Material
- Carbon Steel
- Seal Material
- EPDM
- Body Material
- Bronze
- Connection Gender - Side 1
- Female
- Operating Temperature - Maximum
- 250 Degrees F
- Ball Material
- Stainless Steel
- Stem Type
- Blowout Resistant
- Color - Valve Body
- Bronze
- Standards
- MSS SP-110
- Handle - Locking
- Non-Locking
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Lever
- Valve Series
- PC-585-70-66-HC
Dimensions
- Overall Length
- 2.76 in
- Connection Size - Side 2
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Handle Height
- 1.88 in
- Ball Opening Size
- 0.5 in
- Connection Size - Side 1
- 1/2 in
- Length
- 2.76 in
Description
Ball Valve - Bronze, Stainless Steel Trim, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.