Ball Valve, Stainless Steel, 2"

  • Mfr # HP852ED
  • Zoro # G324789916
product price: 
$
572.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
For Media
Water
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Color - Valve Handle
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP852ED
Zoro #
G324789916
UPC #
039923429698
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Color - Valve Handle
White
Valve Ways
2-Way
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Handle Type
Lever
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Body Material
Silicon Bronze
Handle - Locking
Non-Locking
Seal Material
EPDM
Ball Material
Stainless Steel
Stem Material
Brass
Manufacturer Warranty
10 yr
Handle Material
Carbon Steel

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Ball Opening Size
2 in
Handle Length
7.12 in
Overall Length
6.2 in
Connection Size - Side 2
2 in
Handle Height
6.38 in
Length
6.2 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews