Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # HP85TXD
  • Zoro # G324793616

product price: 
$
564.99
/ea
Free Shipping & Returns

Key Features

Vented Ball Valve
Non-Vented
Stem Type
Blowout Resistant
Seat Material
RPTFE
Valve Body Style
Straight
Ball Port Style
Full Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP85TXD
Zoro #
G324793616
UPC #
039923429759
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Vented Ball Valve
Non-Vented
Stem Type
Blowout Resistant
Seat Material
RPTFE
Valve Body Style
Straight
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Seal Material
EPDM
Stem Material
Brass
For Media
Water
Body Material
Silicon Bronze
Connection Type - Side 1
NPT
Color - Valve Handle
White
Manufacturer Warranty
10 yr
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Ways
2-Way
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Lever
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Ball Material
Stainless Steel
Operating Temperature - Minimum
15 Degrees F
Valve Construction
Two-Piece
Valve Series
TPC-585HP-LF

Dimensions

Connection Size - Side 2
2 in
Ball Opening Size
2 in
Handle Height
6.38 in
Overall Length
6.2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Length
7.12 in
Length
6.2 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.